Skip Content
BOOT ARCTIC EXTR CSA CLS1 -70 SZ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT ARCTIC EXTR CSA CLS1 -70 SZ10

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW12-1-10
  • Mfr. Model # VW12-1-10
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2650
  • Shipping Weight 6.28 lbs

Product Details

Artic Extreme VW12-1 Boots. Handcrafted 100% waterproof and oil resistant natural rubber. Slip resisant, self-cleaning rubber lug sole adaptable for ice studs. Removable felt insert provides protection for down to -70 degree C/-100 degree F. CSA class 1 s

Technical Specs

  • Height 15"
  • Item Insulated Boots
  • Size 10
  • Insulation Type Removable Felt Inserts
  • Standards ASTM F 2413-05, CSA Omega Shock Resistance, CSA Class #1 Steel Toe/Plate
  • Closure Type 420 Denier Nylon Ripstop Collar with Lace Tie
  • Shank Material Torsional Steel
  • Insulated Yes
  • Gender Men's
  • Toe Type Steel
  • Upper Material Kevlar(R), Rubber, Nylon
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Colour Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list