!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S ARCTIC EXTREME BOOTS, SZ 8, RUBBER/CANVAS, BLK, CSA, WATERPROOF, -100 ° F, OIL-RESIST

MEN'S ARCTIC EXTREME BOOTS, SZ 8, RUBBER/CANVAS, BLK, CSA, WATERPROOF, -100 ° F, OIL-RESIST

VIKING

MEN'S ARCTIC EXTREME BOOTS, SZ 8, RUBBER/CANVAS, BLK, CSA, WATERPROOF, -100 ° F, OIL-RESIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MEN'S ARCTIC EXTREME BOOTS, SZ 8, RUBBER/CANVAS, BLK, CSA, WATERPROOF, -100 ° F, OIL-RESIST

MEN'S ARCTIC EXTREME BOOTS, SZ 8, RUBBER/CANVAS, BLK, CSA, WATERPROOF, -100 ° F, OIL-RESIST

VIKING

Clearance Price :
$139.51 / PAIR

Your Price : $186.01 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALMVW12-1-8
  • Mfr. Model # VW12-1-8
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

These Arctic Extreme black, men's size 8 chainsaw boots are made of SBR blended NR with cotton canvas lining. They are chemical/slip-resistant and meet CSA/ASTM standards. The boots have 18kV electric shock-resistance, NBR lug sole, removable foam liner that provides warmth for up to -100 Degrees F, and 420 Denier nylon rip-stop collar with black lace tie.

Technical Specs

  • Item Work Boots
  • ASTM Standards Met Electrical Hazard (EH)
  • Colour Black
  • Completely Non Metallic No
  • Electrical Hazard Rated Yes
  • Size 8
  • Insulated Yes
  • Waterproof Yes
  • Liner Material Foam
  • Outsole Material Rubber
  • Upper Material SBR Blended NR, Cotton
  • CSA Footwear Standard CSA Z195-14 Grade 1, CSA Omega
  • Footwear Shank Type Torsional Steel
  • Footwear Sole Pattern Lug
  • Laces Colour Black
  • Predominant Footwear Colour Black
  • Slip Resistant Yes
  • Toe Type Steel
  • Upper Material Description SBR Blended NR Upper With Cotton Canvas Lining For Extra Comfort
  • Metatarsal Guard None
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Oil Resisting Sole Yes
  • Conductive No
  • Static Dissipative No
  • Manufacturers Suggested Sole Slip Rating Not Rated
  • For Outdoor Traction Yes
  • Midsole Material Rubber
  • Shank Material Torsional Steel
  • Boot Height 15 in
  • Footwear Shank Yes
  • Footwear Size 8
  • Height 15 in
  • Max. Heat Rating Not Rated
  • Resists Abrasion, Chemical, Oil, Slip
  • Standards CSA Z195-14, ASTM F2413-11, CSA Omega - Electric Shock Resistant 18kV, Exceeds 305000 Flex Rating
  • Upper Boot Material SBR Blended NR

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list