!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S QUAD BOOTS, SZ 9½, LEATHER/CAMBRELLE, BLK, 8 IN H, NON-CSA, N WIDTH, SLIP-RESIST

MEN'S QUAD BOOTS, SZ 9½, LEATHER/CAMBRELLE, BLK, 8 IN H, NON-CSA, N WIDTH, SLIP-RESIST

HONEYWELL

MEN'S QUAD BOOTS, SZ 9½, LEATHER/CAMBRELLE, BLK, 8 IN H, NON-CSA, N WIDTH, SLIP-RESIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S QUAD BOOTS, SZ 9½, LEATHER/CAMBRELLE, BLK, 8 IN H, NON-CSA, N WIDTH, SLIP-RESIST

MEN'S QUAD BOOTS, SZ 9½, LEATHER/CAMBRELLE, BLK, 8 IN H, NON-CSA, N WIDTH, SLIP-RESIST

HONEYWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HFRBT6006-0952
  • Mfr. Model # BT6006-0952
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Product Details

These black, men's size 9.5 Quad-certified technical boots are made of full-grain leather with a Cambrelle liner. They are puncture/slip/heat/flame/fire-resistant and waterproof. These non-CSA boots have a composite toecap, steel bottom plates/shank, eight-inch height, Vibram lug sole, lace-up closure, N width, and Poron XRD metatarsal guard.

Technical Specs

  • Size 9-1/2
  • Gender Men's
  • Waterproof Yes
  • Colour Black
  • Footwear Sole Pattern Vibram(R) Lug
  • Height 8"
  • Item PRO Series Liquid Splash and Wildland Boot
  • Midsole Material Premium Full-grain Military AB Leather
  • Shank Material Steel
  • Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
  • Footwear Width N
  • Toe Type Steel
  • Footwear Closure Type Lace Up
  • Footwear Construction Type Goodyear(TM) Welt
  • Resists Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C
  • Insulation Type Yes
  • Metatarsal Guard Yes
  • Outsole Material Vibram(R) Fire Rubber
  • Standards NFPA 1951, NFPA 1977, NFPA 1992, NFPA 1999

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list