Skip Content
BOOT 8 LACEUP/QUAD CERT TECH RESC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT 8 LACEUP/QUAD CERT TECH RESC

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT6006-0804
  • Mfr. Model # BT6006-0804
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Size 8
  • Colour Black
  • Height 8"
  • Item PRO Series Liquid Splash and Wildland Boot
  • Insulation Type Yes
  • Waterproof Yes
  • Resists Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C
  • Standards NFPA 1951, NFPA 1977, NFPA 1992, NFPA 1999
  • Gender Men's
  • Shank Material Steel
  • Toe Type Steel
  • Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
  • Midsole Material Premium Full-grain Military AB Leather
  • Outsole Material Vibram(R) Fire Rubber
  • Metatarsal Guard Yes
  • Footwear Construction Type Goodyear(TM) Welt
  • Footwear Width M
  • Footwear Closure Type Lace Up
  • Footwear Sole Pattern Vibram(R) Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list