BOOT 6 HIKER STYLE BUMPER TOE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT 6 HIKER STYLE BUMPER TOE

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21982-050
  • Mfr. Model # 21982-050
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.23 lbs

Product Details

Trump 21982 Boots. 6 inch boot with new Bruzer sole. Single density polyurethane with TPU bumper toe. Microfibre leather with rubber heel overlay. CSA approved Grade 1. Size: 5.

Technical Specs

  • Colour Black
  • Item Work Boots
  • Height 6"
  • Size 5"
  • Standards CSA/ASTM
  • Waterproof Yes
  • Shank Material Composite
  • Gender Men's
  • Insulated No
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane (PU)
  • Metatarsal Guard No
  • Insulation Type No
  • Liner Material Taibrelle(R)
  • Footwear Style 8" Work Boot
  • Predominant Footwear Color Black
  • Footwear Width R
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.59, Heel 0.63
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Metatarsal System No
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Lace Up
  • Upper Boot Material Man Made
  • Last Number or Name Trump
  • Removable Insole Yes
  • Heel Height 1/2"
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Footwear Construction Type Direct Injection
  • Style Number 21982
  • Manufacturers Suggested Sole Slip Rating Good
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list