Skip Content
BOOSTER SYSTEM,208/230V,6.9 AMPS,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOSTER SYSTEM,208/230V,6.9 AMPS,5

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LRN3
  • Mfr. Model # 2LRN3
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • HP 2
  • Motor RPM 3450
  • Item Multi Stage Constant Pressure Booster System
  • Includes -
  • Phase 1
  • Duty Continuous
  • GPM @ 25 PSI 35
  • GPM @ 20 PSI 35
  • GPM @ 30 PSI 35
  • GPM @ 35 PSI 36
  • GPM @ 40 PSI 36
  • Housing Material Stainless Steel
  • Hz 60/50
  • Inlet 1-1/4"
  • Motor Enclosure ODP
  • Impeller Material Stainless Steel
  • Pressure Switch Setting 50 psi
  • Outlet 1"
  • Motor Type AC
  • Seal Material Carbon/Silicon Carbide
  • Voltage 208/230
  • Stages 5
  • Amps 6.9
  • Agency Compliance -
  • Impeller Type Closed
  • Wetted Materials Stainless Steel
  • Motor Ambient Temp. Rating 40 Degrees C
  • Max. Liquid Temp. 140 Degrees F
  • Max. PSI Boost @ 0-10 GPM 80
  • Best Efficiency GPM @ PSI 28 @ 60
  • Max. PSI Boost @ 20-30 GPM 55
  • Max. PSI Boost @ 10-20 GPM 75
  • Height 16-3/4"
  • Length 21-35/64"
  • Width 6-3/4"
  • Tank (Gal.) 2
  • Manufacturers Warranty Length 30 Months
  • Frame 56
  • Max. Pressure 80 PSI
  • Max. Dia. Solids 1/16
  • Max. Case Pressure 120 PSI
  • Best Efficiency GPM @ Head 28 @ 140 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list