Skip Content
BOOSTER SYSTEM,115V,4.2 AMPS,4 STAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOSTER SYSTEM,115V,4.2 AMPS,4 STAG

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LRN5
  • Mfr. Model # 2LRN5
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • HP 1
  • Phase 1
  • Includes -
  • Motor RPM 3450
  • Item Multi Stage Constant Pressure Booster System
  • Duty Continuous
  • GPM @ 25 PSI 20
  • GPM @ 20 PSI 20
  • Housing Material Stainless Steel
  • GPM @ 35 PSI 20
  • GPM @ 30 PSI 20
  • GPM @ 40 PSI 20
  • Hz 60/50
  • Impeller Material Stainless Steel
  • Inlet 1-1/4"
  • Motor Enclosure ODP
  • Motor Type AC
  • Outlet 1"
  • Seal Material Carbon/Silicon Carbide
  • Stages 4
  • Pressure Switch Setting 50 psi
  • Wetted Materials Stainless Steel
  • Agency Compliance -
  • Voltage 115
  • Best Efficiency GPM @ PSI 15 @ 60
  • Impeller Type Closed
  • Max. Liquid Temp. 140 Degrees F
  • Amps 4.2
  • Motor Ambient Temp. Rating 40 Degrees C
  • Max. PSI Boost @ 0-10 GPM 70
  • Height 16-3/4"
  • Length 20-9/16"
  • Tank (Gal.) 2
  • Width 6-3/4"
  • Manufacturers Warranty Length 30 Months
  • Max. Pressure 80 PSI
  • Frame 56
  • Max. Case Pressure 120 PSI
  • Max. Dia. Solids 1/16
  • Best Efficiency GPM @ Head 15 @ 140 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list