Skip Content
BOOSTER/STARTER 12/24V W/O BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOSTER/STARTER 12/24V W/O BATTERY

SOLAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOLFMB1224NB
  • Mfr. Model # FMB1224NB
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Product Details

Provides endless jump starts for commercial/industrial fleets and construction equipment. Rugged high impact battery storage case protects against elements and incidental damage while providing flexible mounting options. 16', 4/0 heavy-duty cables make co Includes on-board 10 amp automatic charger and a universal alternator harness. Note: Unit requires installation of 3 Group 31 top post batteries (not included). Recommended Item No. WLLWHP31EW-RT or equivalent. CCA performance shown based on re

Technical Specs

  • Cable Gauge 4 AWG
  • Application Providing Endless Jump Starts for Commercial Fleets or Heavy Construction Equipment
  • Includes 12/24 V Fixed Mount Box Jump Starter with 16 ft. Cable Leads
  • Item 12/24 V Fixed Mount Box Jump Starter with 16 ft Cable Leads
  • Material PP
  • Overall Depth 14.8"
  • Overall Height 19.8"
  • Overall Width 18"
  • Cable Length 16"
  • AC Cord Length 6 ft.
  • Charger Style Mounted
  • For Battery Voltage 12, 24
  • Charger Function Boosting, Charging

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list