BOOSTER PUMP, STAINLESS STEEL, 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BOOSTER PUMP, STAINLESS STEEL, 1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HFA6
  • Mfr. Model # 4HFA6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1862
  • Shipping Weight 21.2 lbs

Product Details

Maximum case pressure: 75 PSI. Motor enclosure: TEFC. For boosting water pressure in a home water system. 2-stage impeller design increases pump performance. Stainless steel body and thermoplastic impellers resist corrosion. Suction lift up to 25 ft.

Technical Specs

  • Height 18"
  • Item Constant Pressure Booster System
  • HP 1/2
  • Length 17"
  • Motor RPM 3,450
  • Phase 1
  • Width 10"
  • GPM @ 20 PSI 10.8
  • GPM @ 15 PSI 13.4
  • Duty Continuous
  • GPM @ 30 PSI 2.9
  • Housing Material Stainless Steel
  • GPM @ 25 PSI 7.7
  • Hz 60
  • Inlet 1"
  • Motor Enclosure TEFC
  • Impeller Material Thermoplastic
  • Motor Type PSC
  • Outlet 1"
  • Stages 2
  • Pressure Switch Setting 14.5 - 45
  • Seal Material Buna
  • Wetted Materials Thermoplastic, CI, 416 SS, Buna N, Carbon, Ceramic, BR
  • Agency Compliance CSA, cUS
  • Voltage 115
  • Impeller Type Closed
  • Max. Pressure 32.8 PSI
  • Amps 4.9
  • Motor Ambient Temp. Rating 65 Degrees C/149 Degrees F
  • Best Efficiency GPM @ PSI 13.2 @ 20
  • Suction Lift 25 ft.
  • Max. Dia. Solids 1"
  • Max. Liquid Temp. 90 Degrees F
  • Manufacturers Warranty Length 1 yr.
  • Max. Case Pressure 75 PSI
  • Best Efficiency GPM @ Head 13.2 @ 45 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list