BOOSTER PUMP S.S 3/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BOOSTER PUMP S.S 3/4HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HFA7
  • Mfr. Model # 4HFA7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1862
  • Shipping Weight 22.38 lbs

Technical Specs

  • HP 3/4
  • Item Constant Pressure Booster System
  • Motor RPM 3,450
  • Phase 1
  • Duty Continuous
  • GPM @ 20 PSI 12.7
  • GPM @ 15 PSI 15
  • GPM @ 25 PSI 10.5
  • Housing Material Stainless Steel
  • Hz 60
  • GPM @ 30 PSI 7.4
  • GPM @ 35 PSI 1.8
  • Impeller Material Thermoplastic
  • Inlet 1"
  • Motor Enclosure TEFC
  • Motor Type PSC
  • Pressure Switch Setting 14.5 - 45
  • Stages 2
  • Outlet 1"
  • Voltage 115
  • Seal Material Buna
  • Wetted Materials Thermoplastic, CI, 416 SS, Buna N, Carbon, Ceramic, BR
  • Impeller Type Closed
  • Max. Pressure 36.7 PSI
  • Amps 6.1
  • Agency Compliance CSA, cUS
  • Max. Dia. Solids 1"
  • Best Efficiency GPM @ PSI 15.4 @ 20
  • Motor Ambient Temp. Rating 65 Degrees C/149 Degrees F
  • Height 18"
  • Length 17"
  • Width 10"
  • Manufacturers Warranty Length 1 yr.
  • Suction Lift 25 ft.
  • Best Efficiency GPM @ Head 15.4 @ 45 ft.
  • Max. Case Pressure 75 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list