Skip Content
BOOSTER PUMP,MULTI-STAGE,2 HP,5 STA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOSTER PUMP,MULTI-STAGE,2 HP,5 STA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXG3
  • Mfr. Model # 5UXG3
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.15 lbs

Technical Specs

  • Bearing Type Ball
  • Includes Manual
  • HP 2
  • Item Booster Pump
  • Motor RPM 3450
  • Phase 3
  • GPM @ 20 PSI 49
  • GPM @ 10 PSI 53
  • Duty Continuous
  • GPM @ 40 PSI 41
  • Hz 60
  • GPM @ 80 PSI 17
  • GPM @ 60 PSI 31
  • Impeller Material Stainless Steel
  • Housing Material Cast Iron
  • Motor Enclosure ODP
  • Motor Type 3 Phase
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Stages 5
  • Voltage 208-230/460
  • Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel
  • Impeller Type Closed
  • Agency Compliance UL
  • Amps 5.9-5.2/2.5
  • Motor Ambient Temp. Rating 40 Degrees C
  • Height 6-5/16"
  • Width 6-1/2"
  • Length 20-1/4"
  • Inlet 1-1/4" FNPT
  • Outlet 1" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 100 PSI
  • Best Efficiency GPM @ PSI 31 @ 60
  • Max. Dia. Solids 5/64"
  • Max. Liquid Temp. 194 Degrees F
  • Suction Lift 5 ft. with a Foot Valve
  • Max. Case Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list