BOOSTER PUMP FLANGE KIT,1-1/4 IN. N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BOOSTER PUMP FLANGE KIT,1-1/4 IN. N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21R870
  • Mfr. Model # 21R870
  • UNSPSC # 40151726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Item Booster Pump Flange Kit
  • Material Cast Iron
  • Includes Nuts and Bolts
  • Package Quantity 1
  • Pipe Size (In.) 1-1/4 NPT
  • Type Class 250
  • Fits Pump 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0
  • Max. Operating Temp. 248 Degrees F
  • Max. Pressure (PSI) 362
  • Gasket Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list