Skip Content
BOOSTER PUMP 2HP 208/-203 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOSTER PUMP 2HP 208/-203

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NYC7
  • Mfr. Model # 5NYC7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Includes Manual
  • Bearing Type Permanently Lubricated Maintenance-Free
  • HP 2
  • Item Multistage Booster
  • Phase 3
  • Motor RPM 3450
  • GPM @ 40 PSI 31.3
  • Duty Continuous
  • GPM @ 60 PSI 29.3
  • GPM @ 100 PSI 23.8
  • GPM @ 80 PSI 26.8
  • Housing Material Stainless Steel
  • Hz 60
  • Impeller Material Noryl
  • Motor Enclosure ODP
  • Motor Type 3-Phase
  • Seal Material Carbon/Ceramic, Viton, Stainless Steel
  • Wetted Materials Noryl, Carbon/Ceramic, Viton, Stainless Steel
  • Stages 11
  • Voltage 208-230/460
  • Agency Compliance CSA, CUS Listed
  • Impeller Type Closed
  • Amps 8.1-7.4/3.7
  • Motor Ambient Temp. Rating 65 Degrees C
  • GPM @ 140 PSI 13
  • GPM @ 120 PSI 19.8
  • Height 9-1/2"
  • Length 26-5/8"
  • Width 6-1/2"
  • GPM @ 10 PSI 31.4
  • GPM @ 20 PSI 30.1
  • Outlet 1" FNPT
  • Inlet 1" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 134 PSI
  • Suction Lift 10 ft.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Case Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list