Skip Content
BOOSTER PUMP,2 HP,1-PHASE,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOSTER PUMP,2 HP,1-PHASE,115/230V

FLINT & WALLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W760
  • Mfr. Model # 22W760
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.45 lbs

Technical Specs

  • Bearing Type Ball
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • HP 2
  • Includes 1/4" Tap and Plug for Pressure Switch Application, 1/4" Vacuum Tapping, 1/4" Drain Plug
  • Motor RPM 3450
  • Item Booster Pump
  • Inlet (In.) 1-1/2 FNPT
  • Duty Continuous
  • Phase 1
  • GPM @ 40 PSI 41
  • GPM @ 30 PSI 44
  • GPM @ 60 PSI 33
  • GPM @ 35 PSI 43
  • GPM @ 25 PSI 47
  • GPM @ 50 PSI 37
  • GPM @ 80 PSI 23
  • Housing Material Cast Iron
  • Impeller Material Brass
  • Motor Enclosure ODP
  • Hz 60
  • Motor Type ODP
  • Stages 3
  • Seal Material Stainless Steel, Buna N and Carbon/Silicon Carbide
  • Voltage 115/230
  • Impeller Type Closed
  • Agency Compliance CSA, CUS, UL Listed
  • Amps 25.0/12.5
  • Wetted Materials Brass,CI,416 SS,Buna N,Carbon,Silicon Carbide,BR
  • Motor Ambient Temp. Rating 65 Degrees C/149 Degrees F
  • Height 8-15/16"
  • Length 21-3/8"
  • Width 7"
  • Inlet 1-1/2" (F)NPT
  • Outlet 1-1/4" (F)NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame NEMA 56J
  • Max. Pressure 98 PSI
  • Max. Case Pressure 160 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list