Skip Content
BOOSTER PUMP, 2 HP,1 PH, 5 STAGES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOSTER PUMP, 2 HP,1 PH, 5 STAGES

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UWL1
  • Mfr. Model # 5UWL1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Bearing Type Ball
  • Includes Manual
  • HP 2
  • Item Booster Pump
  • Phase 1
  • Motor RPM 3450
  • Duty Continuous
  • Housing Material Stainless Steel
  • Impeller Material Stainless Steel
  • GPM @ 40 PSI 35
  • Motor Enclosure TEFC
  • GPM @ 60 PSI 14
  • Hz 60
  • Motor Type Capacitor-Start
  • Seal Material Silicon Carbide, Stainless Steel, EPDM
  • Stages 5
  • Wetted Materials Stainless Steel, Silicon Carbide, EPDM
  • Impeller Type Closed
  • Voltage 115/208-230
  • Agency Compliance UL
  • Motor Ambient Temp. Rating 40 Degrees C
  • Amps 16.6/9.4-8.3
  • Height 26-1/2"
  • Length 9-7/8"
  • Width 8-1/4"
  • Outlet 1-1/4" FNPT
  • Inlet 1-1/4" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56C
  • Max. Pressure 70 PSI
  • Max. Dia. Solids 5/64"
  • Best Efficiency GPM @ PSI 30 @ 50
  • Max. Case Pressure 362 PSI
  • Max. Liquid Temp. 248 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list