Skip Content
BOOSTER PUMP, 1 HP,1 PH, 5 STAGES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOSTER PUMP, 1 HP,1 PH, 5 STAGES

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UWJ1
  • Mfr. Model # 5UWJ1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Bearing Type Ball
  • Item Booster Pump
  • Includes Manual
  • Motor RPM 3450
  • Duty Continuous
  • GPM @ 40 PSI 17
  • Hz 60
  • Impeller Material Stainless Steel
  • GPM @ 60 PSI 6
  • Motor Type Capacitor-Start
  • Wetted Materials Cast Iron, Stainless Steel, Silicon Carbide, EPDM
  • Seal Material Silicon Carbide, Stainless Steel, EPDM
  • Amps 12.2/6.3-6.1
  • Motor Ambient Temp. Rating 40 Degrees C
  • Impeller Type Closed
  • Agency Compliance UL
  • Height 25-1/2"
  • Length 9-7/8"
  • Width 8-3/4"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56C
  • Max. Dia. Solids 5/64"
  • Max. Liquid Temp. 248 Degrees F
  • Best Efficiency GPM @ PSI 16 @ 45
  • Max. Case Pressure 362 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list