BOOSTER PUMP, 1/2 HP,1 PH, 2 STAGES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOSTER PUMP, 1/2 HP,1 PH, 2 STAGES

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UWK1
  • Mfr. Model # 5UWK1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Bearing Type Ball
  • Includes Manual
  • Item Booster Pump
  • Motor RPM 3450
  • Duty Continuous
  • GPM @ 10 PSI 21
  • GPM @ 20 PSI 12
  • Hz 60
  • Impeller Material Stainless Steel
  • Motor Type Capacitor-Start
  • Seal Material Silicon Carbide, Stainless Steel, EPDM
  • Agency Compliance UL
  • Wetted Materials Stainless Steel, Silicon Carbide, EPDM
  • Impeller Type Closed
  • Amps 8.6/4.0-4.3
  • Motor Ambient Temp. Rating 40 Degrees C
  • Height 21-15/16"
  • Length 9-7/8"
  • Width 8-1/4"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56C
  • Best Efficiency GPM @ PSI 16 @ 17
  • Max. Dia. Solids 5/64"
  • Suction Lift 0 ft.
  • Max. Liquid Temp. 248 Degrees F
  • Max. Case Pressure 362 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list