BOOSTER PUMP, 1/2 HP,1 PH, 2 STAGES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOSTER PUMP, 1/2 HP,1 PH, 2 STAGES

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UWH5
  • Mfr. Model # 5UWH5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Technical Specs

  • Bearing Type Ball
  • Includes Manual
  • Item Booster Pump
  • Motor RPM 3450
  • GPM @ 10 PSI 21
  • Duty Continuous
  • Hz 60
  • GPM @ 20 PSI 12
  • Impeller Material Stainless Steel
  • Motor Type Capacitor-Start
  • Wetted Materials Cast Iron, Stainless Steel, Silicon Carbide, EPDM
  • Seal Material Silicon Carbide, Stainless Steel, EPDM
  • Agency Compliance UL
  • Impeller Type Closed
  • Amps 8.6/4.0-4.3
  • Motor Ambient Temp. Rating 40 Degrees C
  • Height 21-15/16"
  • Length 9-7/8"
  • Width 8-3/4"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56C
  • Best Efficiency GPM @ PSI 16 @ 17
  • Suction Lift 0 ft.
  • Max. Case Pressure 362 PSI
  • Max. Dia. Solids 5/64"
  • Max. Liquid Temp. 248 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list