Skip Content
BOOSTER PUMP, 1-1/2HP, 3PH, 208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOSTER PUMP, 1-1/2HP, 3PH, 208-230

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KFF1
  • Mfr. Model # 6KFF1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.05 lbs

Technical Specs

  • For Use With Mfr. No. 2AB22HM1F2E0
  • HP 1-1/2
  • Inlet (In.) 1-1/4
  • Item Booster Pump
  • Phase 3
  • Motor RPM 3550
  • Type Multi-Stage
  • Duty Continuous
  • GPM @ 40 PSI 38
  • GPM @ 50 PSI 35
  • GPM @ 80 PSI 17
  • GPM @ 60 PSI 28.5
  • Housing Material Stainless Steel
  • Impeller Material Stainless Steel
  • Hz 50/60
  • Motor Type 3-Phase
  • Motor Enclosure ODP
  • Seal Material Stainless Steel, EPR Elastomer, Carbon/Silicon Carbide
  • Stages 5
  • Wetted Materials Stainless Steel
  • Voltage 208-230/460
  • Best Efficiency GPM @ PSI 25 @ 70
  • Amps 5.6/2.8
  • Impeller Type Enclosed
  • Height 7-3/8"
  • Length 28-7/16"
  • Width 6-3/4"
  • Inlet 1-1/4"
  • Manufacturers Warranty Length 1 yr.
  • Outlet 1"
  • Max. Case Pressure 125 PSI
  • Max. Pressure 97 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list