Skip Content
BOOSTER PAC C/W CHARGER + CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOSTER PAC C/W CHARGER + CORD

TRUCK PAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOLES6000
  • Mfr. Model # ES6000
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2932
  • Shipping Weight 42.0 lbs

Product Details

Portable battery booster, 3000 peak amp 12 volt jump starter. Includes LED battery status indicator, 54 in. heavy-duty cables and extra heavy-duty clamps with recessed jaws.

Technical Specs

  • Overall Depth 17"
  • Cable Gauge 4 AWG
  • Overall Height 19.8"
  • Overall Width 18"
  • Cable Length 54"
  • Material ABS
  • Application For a Wide Range of Environments: Automotive, Marine, Fleet, Industrial, Construction, Outdoor Power Equipment and Heavy-duty Starting.
  • Includes 12 V, 3000 Peak Amp Jump Starter, Wall Charger, Male-Male 12 V Extension Cord
  • Item 12 V, 3000 Peak Amp Jump Starter
  • AC Cord Length 6 ft.
  • Standards Charger - UL
  • Indoor / Outdoor Outdoor
  • Charger Function Boosting
  • For Battery Voltage 12
  • Charger Style Handheld Portable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list