BOOSTER PAC C/W CHARGER + CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOSTER PAC C/W CHARGER + CORD

BOOSTER PAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOLES2500
  • Mfr. Model # ES2500
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2932
  • Shipping Weight 20.0 lbs

Product Details

Portable battery booster and DC power source is capable of powering 12 volt devices. Sealed battery may be transported in vehicle, will not spill or leak. State of charge indicator light. Heavy-duty cables and clamps, use on top and side post batteries.

Technical Specs

  • Cable Gauge 4 AWG
  • Overall Depth 18.5"
  • Overall Width 4.3"
  • Overall Height 11.3"
  • Cable Length 19"
  • Application Ideal for Busy Service Garages, Vehicle Dealerships, Fleet Service Operations and Quick Lube Locations
  • Includes 12 V, 900 Peak Amp Jump Starter, Wall Charger, Male-Male 12 V Extension Cord
  • Item 12 V, 900 Peak Amp Jump Starter
  • Material ABS
  • Standards Charger - UL
  • AC Cord Length 6 ft.
  • Charger Style Handheld Portable
  • For Battery Voltage 12
  • Charger Function Boosting

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list