Skip Content
BOOSTER OCTANE 354 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOSTER OCTANE 354 ML

FPPF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPP00425
  • Mfr. Model # 00425
  • UNSPSC # 1268
  • CATALOGUE PAGE # 2983
  • Shipping Weight 8.0 lbs

Technical Specs

  • Application Fuel Treatment
  • For Use With Gasoline
  • Item Booster
  • Type Fuel Additive
  • VOC Content 100%
  • Container Size 354 mL
  • Freezing Point (F) Less Than-30 Degrees
  • Boiling Point (F) 355 Degrees
  • Dissolves Partially
  • Green Environmental Attribute 100% Total Recycled Content

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list