BOOSTER CABLE HEAVY DUTY 350 MAX A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOSTER CABLE HEAVY DUTY 350 MAX A

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23PC98
  • Mfr. Model # 23PC98
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 3017
  • Shipping Weight 8.95 lbs

Technical Specs

  • Copper (AWG/kcmil) 4
  • Includes Built-In Positive and Negative Identification
  • Cable Length (Ft.) 20
  • Application Commercial
  • Item Booster Cable
  • Max. Amps 350
  • Type Standard
  • Function Plug-In/Standard Jaw
  • Cable Color Orange/Black
  • Max. Temp. -40 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list