Skip Content
BOOSTER CABLE HANDLES REPL JAW CLMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOSTER CABLE HANDLES REPL JAW CLMP

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9280
  • Mfr. Model # 84-9280
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Booster Cable Clamp
  • Colour Red and Black
  • Features Jaws Grip Battery Posts, Studs and Side Terminals, Insulated Grips in Both Black , Red,3 Coil Spring for Over 50 lbs. of Gripping Pressure
  • Package Quantity 2
  • Connection Type Stud
  • Max. Amps 400A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list