Skip Content
BOOSTER CABLE CLAMP 400A H.D. RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOSTER CABLE CLAMP 400A H.D. RED

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS70234
  • Mfr. Model # 70234
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 3017
  • Shipping Weight 0.44 lbs

Product Details

Heavy-duty booster cable clamp. 200 amp rating, insulated ends, red.

Technical Specs

  • Type Heavy-Duty Clamps
  • Item Clamp Cable Boosters
  • Max. Amps 400
  • Application Heavy Duty Booster Cable Clamp
  • Cable Color Red
  • Function Heavy Duty Booster Cable Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list