Skip Content
BOOSTER CABLE 8GA 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOSTER CABLE 8GA 12FT

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS70508
  • Mfr. Model # 70508
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.51 lbs

Product Details

General duty booster cables. Dual extruded wire to provide easy, tangle-free operation. Low temperature flexible PVC jacket. For use with top and side post batteries.

Technical Specs

  • Type General Duty Booster Cables
  • Application Used to Connect a Discharged Battery to a Power Source for Charging
  • Cable Length (Ft.) 12
  • Copper (AWG/kcmil) 8
  • Includes Cable with Clamps
  • Item Booster Cables
  • Max. Amps 225
  • Cable Color Yellow
  • UL Listing Yes
  • Function Used to Connect a Discharged Battery to a Power Source for Charging

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list