BOOSTER CABLE 800 AMP RED GRIP 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOSTER CABLE 800 AMP RED GRIP 1/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9321
  • Mfr. Model # 84-9321
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Colour Red
  • Gauge 1 - 3/0
  • For Use With Automotive
  • Includes 18 Nut and Bolt
  • Item Booster Cable Clamp
  • Max. Amps 800
  • Package Quantity 1
  • Max. Jaw Opening 5/16"
  • Features Jaws Grip Battery Posts, Studs and Side Terminals,3 Coil Spring for Over 50 lbs of Gripping Pressure, Solid Copper Clamps Weigh Over 3/4 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list