Skip Content
BOOM TELESCOPING HIGH-RISE 6K 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOM TELESCOPING HIGH-RISE 6K 24 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLM-HRT6-24
  • Mfr. Model # LM-HRT6-24
  • UNSPSC # 22101804
  • CATALOGUE PAGE # 1969
  • Shipping Weight 833.0 lbs

Technical Specs

  • Item Telescoping High-Rise Boom
  • Includes Boom, Safety Restraint, (2) Lifting Hooks
  • Colour Blue
  • Max. Capacity 6,000 lbs.
  • Weight 949 lbs.
  • Storage Height 79-13/16"
  • Pocket Spacing 24"
  • Usable Fork Pocket Height 2-1/4"
  • Usable Fork Pocket Width 7-1/4"
  • Horizontal Reach 94-7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List