Skip Content
BOOM RUG RAM CLASS 2 144 IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOM RUG RAM CLASS 2 144 IN LONG

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCR144-2
  • Mfr. Model # CR144-2
  • UNSPSC # 20102304
  • CATALOGUE PAGE # 1968
  • Shipping Weight 342.0 lbs

Technical Specs

  • Colour Blue
  • Includes Spring-Loaded Lock Pin
  • Material Steel
  • Item Carpet Lifting Ram
  • Load Capacity 1,800 lbs.
  • Fork Pocket Size 6"
  • Pole Diameter 2-3/4"
  • Mounting Carriage
  • Carriage Class 2
  • Pole Length 144-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list