Skip Content
BOOM RUG RAM CLASS 2 120 IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOM RUG RAM CLASS 2 120 IN LONG

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCR120-2
  • Mfr. Model # CR120-2
  • UNSPSC # 20102304
  • CATALOGUE PAGE # 1968
  • Shipping Weight 310.0 lbs

Technical Specs

  • Colour Blue
  • Includes Spring-Loaded Lock Pin
  • Item Carpet Lifting Ram
  • Material Steel
  • Mounting Carriage
  • Carriage Class 2
  • Load Capacity 2,200 lbs.
  • Pole Diameter 2-3/4"
  • Fork Pocket Size 6"
  • Pole Length 120-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list