Skip Content
BOOM RUG RAM CLASS 2 108 IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOM RUG RAM CLASS 2 108 IN LONG

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCR108-2
  • Mfr. Model # CR108-2
  • UNSPSC # 20102304
  • CATALOGUE PAGE # 1968
  • Shipping Weight 287.0 lbs

Technical Specs

  • Includes Spring-Loaded Lock Pin
  • Colour Blue
  • Item Carpet Lifting Ram
  • Material Steel
  • Mounting Carriage
  • Load Capacity 2,500 lbs.
  • Pole Diameter 2-3/4"
  • Fork Pocket Size 6"
  • Carriage Class 2
  • Pole Length 108-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list