Discontinued with Replacement
BOOM ORBIT TELESCPC 24IN FRK CTR 6K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOM ORBIT TELESCPC 24IN FRK CTR 6K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLM-OBT6-24
  • Mfr. Model # LM-OBT6-24
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 474.0 lbs
Suggested Replacement Product
TELESCOPING ORBITAL BOOM,6000LB

Your Price: NA

Product Details

Unique performance, convenience, and safety features are built into every lift master boom. Fabricated from structural steel with welding to meet AWS creates a rugged and durable boom that will provide long term service. This unit come with an infinitely adjustable locking screw. A safety restraint secures the boom to the fork truck for safe operation. Includes two (2) lifting hooks.

Technical Specs

  • Colour Blue
  • Includes Boom, Safety Restraint, (2) Lifting Hooks
  • Item Telescoping Orbit Boom
  • Max. Capacity 6,000 lbs.
  • Weight 474 lbs.
  • Storage Height 27-11/16"
  • Usable Fork Pocket Height 2-1/4"
  • Usable Fork Pocket Width 7-1/4"
  • Pocket Spacing 24"
  • Horizontal Reach 146-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list