Skip Content
BOOM NON-TELESCOPING SHORTY 6K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOM NON-TELESCOPING SHORTY 6K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLMS-EBNT40-6
  • Mfr. Model # LMS-EBNT40-6
  • UNSPSC # 22101803
  • CATALOGUE PAGE # 1969
  • Shipping Weight 244.0 lbs

Technical Specs

  • Includes Boom, Safety Restraint, (2) Lifting Hooks
  • Item Non-Telescoping Shorty Lift Master Boom
  • Colour Blue
  • Storage Height 11-15/16"
  • Max. Capacity 6,000 lbs.
  • Weight 238 lbs.
  • Usable Fork Pocket Height 2-1/2"
  • Usable Fork Pocket Width 7-1/2"
  • Pocket Spacing 24"
  • Horizontal Reach 50-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list