Skip Content
BOOM NON-TELESCOPING 4K 36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOM NON-TELESCOPING 4K 36 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLM-HRNT4-36
  • Mfr. Model # LM-HRNT4-36
  • UNSPSC # 22101803
  • CATALOGUE PAGE # 1969
  • Shipping Weight 661.0 lbs

Technical Specs

  • Colour Blue
  • Item Non-Telescoping High-Rise Boom
  • Includes Boom, Safety Restraint, (2) Lifting Hooks
  • Max. Capacity 4,000 lbs.
  • Weight 661 lbs.
  • Storage Height 79"
  • Usable Fork Pocket Width 7-1/2"
  • Usable Fork Pocket Height 2-1/2"
  • Pocket Spacing 36"
  • Horizontal Reach 50-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list