Skip Content
BOOM NON-TELESCOPING 4K 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOM NON-TELESCOPING 4K 24 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLM-HRNT4-24
  • Mfr. Model # LM-HRNT4-24
  • UNSPSC # 22101803
  • CATALOGUE PAGE # 1969
  • Shipping Weight 810.0 lbs

Technical Specs

  • Colour Blue
  • Includes Boom, Safety Restraint, (2) Lifting Hooks
  • Item Non-Telescoping High-Rise Boom
  • Max. Capacity 4,000 lbs.
  • Storage Height 78-13/16"
  • Weight 627 lbs.
  • Usable Fork Pocket Height 2-1/2"
  • Usable Fork Pocket Width 7-1/2"
  • Pocket Spacing 24"
  • Horizontal Reach 50-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list