Skip Content
BOOM LIFT 15-DEGREES 4K 24IN FORK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOM LIFT 15-DEGREES 4K 24IN FORK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLM-F15-4-24
  • Mfr. Model # LM-F15-4-24
  • UNSPSC # 22101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 370.0 lbs

Technical Specs

  • Colour Blue
  • Includes (2) Lifting Hooks, Safety Chain
  • Item Telescoping Fixed 15 Degree Boom
  • Max. Capacity 4,000 lbs.
  • Weight 410 lbs.
  • Usable Fork Pocket Height 2-1/2"
  • Storage Height 32-31/32"
  • Usable Fork Pocket Width 7-1/2"
  • Pocket Spacing 24"
  • Horizontal Reach 147"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list