Skip Content
BOOKENDS BLACK METAL PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOKENDS BLACK METAL PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WFY1
  • Mfr. Model # 2WFY1
  • UNSPSC # 44111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Bookends, black metal, 2 per package. Size 6 in. x 7 in. x 9 in.

Technical Specs

  • Colour Black
  • Width 7"
  • Features 9"
  • Item Bookends
  • Depth 6"
  • Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list