BOOKCASE WSU 34.5X13.5X40 LT GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOKCASE WSU 34.5X13.5X40 LT GRAY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENB42LGY
  • Mfr. Model # B42LGY
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.95 lbs

Technical Specs

  • Colour Light Gray
  • Depth 13-1/2"
  • Includes (2) Shelves, Bottom
  • Height 42"
  • Item Stationary Bookcase
  • Material Steel
  • Number of Shelves 2
  • Width 34-1/2"
  • Shelf Capacity 130 lb.
  • Shelf Adjustments 1-1/2" Increments
  • Standards ANSI/BIFMA
  • Assembly Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list