Skip Content
BOOKCASE WSU 34.5X13.5X28 LT GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOKCASE WSU 34.5X13.5X28 LT GRAY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENB30LGY
  • Mfr. Model # B30LGY
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.9 lbs

Technical Specs

  • Depth 13-1/2"
  • Colour Light Gray
  • Height 30"
  • Includes Shelf, Bottom
  • Item Stationary Bookcase
  • Number of Shelves 1
  • Material Steel
  • Shelf Capacity 130 lb.
  • Width 34-1/2"
  • Standards ANSI/BIFMA
  • Shelf Adjustments 1-1/2" Increments
  • Assembly Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list