!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOKCASE,STEEL,5 SHELF,GRAY

BOOKCASE,STEEL,5 SHELF,GRAY

APPROVED VENDOR

BOOKCASE,STEEL,5 SHELF,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOKCASE,STEEL,5 SHELF,GRAY

BOOKCASE,STEEL,5 SHELF,GRAY

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM2HFG8
  • Mfr. Model # 2HFG8
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Product Details

Simply snap together, no nuts, bolts or special tools required.Powder-coated finish. 22 gauge steel construction. Adjustable shelves in 2 inch increments. 150 lb. capacity per shelf. Black colour.

Technical Specs

  • Item Stationary Bookcase
  • Number of Shelves 5
  • Height 72"
  • Colour Gray
  • Type Unassembled, Boltless
  • Width 34-1/2"
  • Depth 13"
  • Shelf Capacity 150 lb.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list