Skip Content
BOOKCASE,STEEL,4 SHELF,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOKCASE,STEEL,4 SHELF,GRAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFG6
  • Mfr. Model # 2HFG6
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Product Details

Simply snap together, no nuts, bolts or special tools required.Powder-coated finish. 22 gauge steel construction. Adjustable shelves in 2 inch increments. 150 lb. capacity per shelf. Black colour.

Technical Specs

  • Height 52"
  • Item Stationary Bookcase
  • Colour Gray
  • Number of Shelves 4
  • Type Unassembled, Boltless
  • Depth 13"
  • Shelf Capacity 150 lb.
  • Width 34-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list