BOOKCASE,STEEL,3 SHELF,PUTTY,42HX34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOKCASE,STEEL,3 SHELF,PUTTY,42HX34

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFH3
  • Mfr. Model # 2HFH3
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.65 lbs

Product Details

Simply snap together, no nuts, bolts or special tools required.Powder-coated finish. 22 gauge steel construction. Adjustable shelves in 2 inch increments. 150 lb. capacity per shelf. Black colour.

Technical Specs

  • Colour Putty
  • Depth 13"
  • Item Stationary Bookcase
  • Height 42"
  • Number of Shelves 3
  • Type Unassembled, Boltless
  • Shelf Capacity 150 lb.
  • Width 34-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list