Skip Content
BOOKCASE,STEEL,2 SHELF,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOKCASE,STEEL,2 SHELF,GRAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFG2
  • Mfr. Model # 2HFG2
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Product Details

Simply snap together, no nuts, bolts or special tools required.Powder-coated finish. 22 gauge steel construction. Adjustable shelves in 2 inch increments. 150 lb. capacity per shelf. Black colour.

Technical Specs

  • Item Stationary Bookcase
  • Depth 13"
  • Colour Gray
  • Number of Shelves 2
  • Height 30"
  • Type Unassembled, Boltless
  • Width 34-1/2"
  • Shelf Capacity 150 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list