BOOKCASE KD 36X12X42 PUTTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOKCASE KD 36X12X42 PUTTY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENB4200PY
  • Mfr. Model # B4200PY
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Colour Champagne/Putty
  • Depth 12"
  • Height 42"
  • Includes (2) Shelves, Bottom
  • Item Stationary Bookcase
  • Number of Shelves 2
  • Material Steel
  • Width 36"
  • Shelf Capacity 200 lb.
  • Standards ANSI/BIFMA
  • Shelf Adjustments 1-1/2" Increments
  • Assembly Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list