Skip Content
BOOKCASE,22 GAUGE STEEL,2 SHELF,PUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOKCASE,22 GAUGE STEEL,2 SHELF,PUT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFH2
  • Mfr. Model # 2HFH2
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.35 lbs

Product Details

Simply snap together, no nuts, bolts or special tools required.Powder-coated finish. 22 gauge steel construction. Adjustable shelves in 2 inch increments. 150 lb. capacity per shelf. Black colour.

Technical Specs

  • Height 30"
  • Colour Putty
  • Depth 13"
  • Item Stationary Bookcase
  • Number of Shelves 2
  • Type Unassembled, Boltless
  • Width 34-1/2"
  • Shelf Capacity 150 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list