Skip Content
BOOK WIRE MARKER 0-9 45EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOK WIRE MARKER 0-9 45EA

IDEAL SHIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI44-101
  • Mfr. Model # 44-101
  • UNSPSC # 39131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour White
  • Material Plastic Impregnated Cloth
  • Item Wire Marker Booklet
  • Legend 0-9
  • Markers per Card 45
  • Label Type 0-9
  • Temp. Range -40 Degrees F- 180 Degrees F
  • Label Material Plastic Impregnated Cloth
  • Background Color White
  • Legend Color Black
  • No. of Labels 45
  • Fits Wire Dia. 10 AWG
  • Label Width 0.25"
  • Label Height 1.50"
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list