BONING KNIFE,6 IN,STIFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BONING KNIFE,6 IN,STIFF

MERCER CUTLERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AKE9
  • Mfr. Model # 6AKE9
  • UNSPSC # 52151702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Handle Colour Black
  • Blade Type Stiff
  • Handle Glass Reinforced POM
  • Item Boning Knife
  • Length 6"
  • NSF Certified Yes
  • Blade Material Forged High Carbon Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list