Skip Content
BONDING AGENT 1K RHINOPROCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BONDING AGENT 1K RHINOPROCS

RHINOPRO CS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHIRPCS032
  • Mfr. Model # RPCS032
  • UNSPSC # 41106402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Finish Clear
  • Container Size Quart
  • Colour Yellow
  • Item Bonding Agent
  • Dry Time 120 min.
  • Coverage 75 sq. ft.
  • Application Method Roll
  • Dry Time Recoat Less Than24 hr.
  • Dry Time Tack Free 24 hr.
  • Application Temperature Ambient
  • Standards OSHA

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list