Skip Content
BONDHUS BRITEGUARD 1/4IN HEX KEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BONDHUS BRITEGUARD 1/4IN HEX KEY

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS16112
  • Mfr. Model # 16112
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Finish Plated
  • Item Hex Key
  • Shape L
  • SAE or Metric SAE
  • Tip Size 3/16"
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Length 2-3/4"
  • Blade Material Alloy Steel
  • Working Angle 90 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list