Skip Content
BONDHUS - ALLEN KEY 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BONDHUS - ALLEN KEY 5/32

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS16109
  • Mfr. Model # 16109
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.343 lbs

Technical Specs

  • Item Hex Key
  • Finish Plated
  • Tip Size 9/64"
  • Shape L
  • Blade Material Alloy Steel
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Length 2-3/8"
  • Working Angle 90 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list